Order Entry
Denmark
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing, 2-Stop, Versilon™ 2001, 0.38 mm ID; 6/PK
Masterflex® Ismatec® Pump Tubing, 2-Stop, Versilon™ 2001, 0.38 mm ID; 6/PK
Catalog # MFLX96465-14
undefined
Masterflex® Ismatec® Pump Tubing, 2-Stop, Versilon™ 2001, 0.38 mm ID; 6/PK
Catalog # MFLX96465-14

About this item

Designed for optimal operation in your Ismatec pumps.

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application

The overall length of Tygon Chemical 96465-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 381 mm long.

Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.

  • Tubing int.Ø:
    0,38 mm (0,015")
  • Pump series:
    Ismatec
  • Description:
    Pump Tubing, 2-Stop, Tygon® Chemical 2001, 0,38 mm ID; 6/PK
  • Length:
    406 mm
  • Seq:
    01
  • Environmentally Preferable:
  • Model:
    96465-14
  • Regulatory approvals:
    ADCF;FDA;Non-DEHP;RoHS
  • Tubes per pack:
    6
  • Series:
    Similar to SC0814
  • Tubing material:
    Versilon™ 2001
  • Pk:
    6
  • Colour coded stops:
    Orange/green
Frequently Bought Together