Order Entry
Denmark
Orders LinkContactUsLinkComponent
Inverted LED microscopes, DMi1

Inverted LED microscopes, DMi1

Leica DMi1 with 4 objectives and FLEXACAM camera, dust cover, DMi1 package 6, Binocular inverted, LED, 4 objectives (HI-plan 4x/0,10 Ph0, HI-plan I 10x/0,22 Ph1, HI-plan I 20x/0,30 Ph1, HI-plan I 40x/0,50 Ph1)
Catalog # 630-3436
Supplier:   LEICA MICROSYSTEMS
Inverted LED microscopes, DMi1
Catalog # 630-3436
Supplier:  LEICA MICROSYSTEMS
Inverted LED microscopes, DMi1
Inverted LED microscopes, DMi1

Leica DMi1 with 4 objectives and FLEXACAM camera, dust cover, DMi1 package 6, Binocular inverted, LED, 4 objectives (HI-plan 4x/0,10 Ph0, HI-plan I 10x/0,22 Ph1, HI-plan I 20x/0,30 Ph1, HI-plan I 40x/0,50 Ph1)

Price
60.650,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Get what you need and increase efficiency in your live cell imaging workflow with the Leica DMi1 inverted microscope.

  • Easy to use
  • Easy phase contrast
  • Cool, colour safe LED illumination
  • HD imaging option available

The unique flexibility of the Leica DMi1 allows you to configure the microscope for your needs with flexible condenser options and digital imaging documentation features; creating a solution that is just right for your lab.

Easy to use operation that requires minimal training and maintenance so you can fully concentrate on your research. Easy phase contrast - 10×, 20× and 40× objectives share the same light ring so you no longer need to change the ring with the objective. Cool, colour safe LED illumination for constant colour temperature through all stages of intensity.

Optional HD imaging - connect the HD camera directly to a monitor or PC; providing high quality publication images.

The Leica DMi1 inverted microscope supports your specific work routine in your cell culture lab. Its operation is so intuitive, its handling so comfortable that you can fully concentrate on your work. Choose the functions you need, and, if necessary, you can easily add a variety of accessories that are important for your work.

Field of view: 20 mm except for DMi1 package 2 which has 18 mm.

Certifications: Meets ASTM standard EN 342.

Ordering information: Accessories not included. UK and CE plugs sold separately. 2 year warranty.

Delivery information: EU plug included.

Specifications
  • Model:
    DMi1 package 6
  • Description:
    Leica DMi1 with 4 objectives and FLEXACAM camera, dust cover
  • Additional features:
    4 objectives (HI-plan 4x/0,10 Ph0, HI-plan I 10x/0,22 Ph1, HI-plan I 20x/0,30 Ph1, HI-plan I 40x/0,50 Ph1)
  • Illumination:
    LED
  • Type:
    Binocular inverted
  • Cat. No.:
    630-3436
  • Condenser:
    S40 [4-position slider for S40 condenser (BF, Ph0, Ph1, Ph2)]
  • Camera:
    FLEXACAM C1 (12 MP) with multiple ports (HDMI, USB, Ethernet)
  • Eyepieces:
    2 exchangeable eyepieces 10×/20 eyepiece with eyeguard and 10×/20 focusing eyepiece with eyeguard
  • Working distance:
    80 mm
Accessories

Product Information

  • Catalog #
    Magnification
    Working distance
    Availability
    Price
  • HI PLAN phase 40×/0,50 NA PH2; BF, DF, PH, FLUO contrast; transmitted light
    HI PLAN phase 40×/0,50 NA PH2; BF, DF, PH, FLUO contrast; transmitted light
    LEIM11506273
    40×
    2 mm
    Log in for availability
    1 * 1 Items - 6.790,00 kr

Product Information

  • Catalog #
    Magnification
    Working distance
    Availability
    Price
  • HI PLAN achromatic objective
    HI PLAN achromatic objective
    LEIM11506226
    4×/0,10
    18 mm
    Log in for availability
    1 * 1 Items - 739,00 kr

Product Information

  • Catalog #
    Magnification
    Working distance
    Availability
    Price
  • HI PLAN phase 10×/0,22 NA PH1; BF, DF, PH, FLUO contrast; transmitted light
    HI PLAN phase 10×/0,22 NA PH1; BF, DF, PH, FLUO contrast; transmitted light
    630-3303
    10×
    7,8 mm
    Log in for availability
    1 * 1 Items - 1.860,00 kr

Product Information

  • Catalog #
    Magnification
    Working distance
    Availability
    Price
  • HI PLAN phase 20×/0,30 NA PH1; BF, PH, FLUO contrast; transmitted light
    HI PLAN phase 20×/0,30 NA PH1; BF, PH, FLUO contrast; transmitted light
    630-3304
    20×
    3 mm
    Log in for availability
    1 * 1 Items - 5.000,00 kr

Product Information

  • Catalog #
    Magnification
    Working distance
    Availability
    Price
  • HI PLAN phase 40×/0,50 NA PH1; BF, DF, PH, FLUO contrast; transmitted light
    HI PLAN phase 40×/0,50 NA PH1; BF, DF, PH, FLUO contrast; transmitted light
    630-3305
    40×
    2 mm
    Log in for availability
    1 * 1 Items - 6.210,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Power cord with UK/Ireland plug
    Power cord with UK/Ireland plug
    630-3152
    Log in for availability
    1 * 1 Items - 101,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Power cord with Swiss (CH) plug
    Power cord with Swiss (CH) plug
    630-3153
    Log in for availability
    1 * 1 Items - 110,00 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.