GP-AMC (HYDROBROMIDE) 1 * 50 mg
CAYM34458-50
Frequently Bought Together
N,N-Dimethylformamide ≥99.7% for HPLC
: Thermo Fisher Scientific
Pyridine ≥99.0% ACS, Riedel-de Haën™
: Honeywell Chemicals
Dimethyl Sulfoxide (USP, BP, Ph. Eur.) pharma grade 1 * 190 L
: PanReac AppliChem
Pyridine, extra dry over Molecular Sieve 99.5%, AcroSeal®
: Thermo Fisher Scientific
Cyclohexane 99.8% for HPLC
: Thermo Fisher Scientific
Lignin (dealkaline)
: TCI
Tetrahydrofuran 99.5% stabilised for analysis
: Thermo Fisher Scientific