Z-FR-AMC (TRIFLUOROACETATE SALT) 1 * 25 mg
CAYM34045-25
Frequently Bought Together
Acetonitrile 99.9%, ECD tested for residue analysis
: Thermo Fisher Scientific
Petroleum Ether 40-60C for pesticide analysis 1 * 2,5 L
: PanReac AppliChem
Ethanolamine ACS
: Thermo Fisher Scientific
1,2-Dichlorobenzene 99+% for HPLC
: Thermo Fisher Scientific
Methanol ≥99.9% (by GC) Reag. Ph. Eur., ACS, ISO for analysis
: PanReac AppliChem
Isoamyl alcohol ≥98.5% (by GC), Puriss. p.a. ACS, Riedel-de Haën™
: Honeywell Chemicals