Wall mounted scrub sinks
Product Details & Documents
Our wall mounted scrub sink is a perfect solution for veterinary practices with a variety of different operations- lever, knee paddle or infra-red sensor
- Brushed dull polish finish
- Various spout operations available
- Battery or mains powered infrared taps with a spout length of 250 mm
- Lever tap option comes with 150 mm levers
- Deep bowl to enable scrubbing to elbow
- Hygienic design to prevent water pooling
Our scrub sink is manufactured from 304 food-grade stainless steel and is available in 1 and 2 stations with a wide range of tap operations; knee operation, battery or mains powered infrared sensors or lever taps.
It comes with a deep bowl and high-up tap enables washing up to the elbow with a tall backsplash provides room for soap dispenser. Perfect for hygiene conscious industries. We supply various add-ons for this sink such as plastic or stainless steel soap dispensers.
Specifications
- Description:Wall mounted scrub sink, one station infra-red mains, fully welded 304-grade stainless steel, 406×500×765 mm
- Seq:02
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



