Adjustable solid wall shelving
Stainless steel 304, 1200×400×600 mm
TEKMMWA0400/1200/2
: TEKNOMEK
This adjustable wall shelving unit is made from 304 grade stainless steel and supplied with stainless brackets ensuring that this product is steady and tough.
- Brushed dull polish finish
- Fully adjustable shelves
- Wall fixed
With flexible mounting positions and adjustments every 30 mm, you are sure to find shelves suitable for your needs.
- Material:Stainless steel 304
- Seq:06
- W×D×H:1200×400×600 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



