Order Entry
Denmark
Orders LinkContactUsLinkComponent
Adjustable solid wall shelving

Adjustable solid wall shelving

Stainless steel 304, 1500×300×900 mm
Catalog # TEKMMWA0300/1500/3
Supplier:   TEKNOMEK
Adjustable solid wall shelving
Catalog # TEKMMWA0300/1500/3
Supplier:  TEKNOMEK
Adjustable solid wall shelving
Adjustable solid wall shelving

Stainless steel 304, 1500×300×900 mm

Price
Inquire For Price
Log in for availability
1 * 1 Items
Product Details & Documents

This adjustable wall shelving unit is made from 304 grade stainless steel and supplied with stainless brackets ensuring that this product is steady and tough.

  • Brushed dull polish finish
  • Fully adjustable shelves
  • Wall fixed

With flexible mounting positions and adjustments every 30 mm, you are sure to find shelves suitable for your needs.

Specifications
  • Material:
    Stainless steel 304
  • Seq:
    17
  • W×D×H:
    1500×300×900 mm