Adjustable solid wall shelving
Stainless steel 304, 1200×300×600 mm
TEKMMWA0300/1200/2
: TEKNOMEK
This adjustable wall shelving unit is made from 304 grade stainless steel and supplied with stainless brackets ensuring that this product is steady and tough.
- Brushed dull polish finish
- Fully adjustable shelves
- Wall fixed
With flexible mounting positions and adjustments every 30 mm, you are sure to find shelves suitable for your needs.
- Material:Stainless steel 304
- Seq:05
- W×D×H:1200×300×600 mm



