Order Entry
Denmark
Orders LinkContactUsLinkComponent
Worktables, motorised, Concept

Worktables, motorised, Concept

Concept tabletop, High pressure laminate, Chipboard, 1000×750×25 mm
Catalog # SOVETT10075-HPL
Supplier:   TRESTON
Worktables, motorised, Concept
Catalog # SOVETT10075-HPL
Supplier:  TRESTON
Worktables, motorised, Concept

Concept tabletop, High pressure laminate, Chipboard, 1000×750×25 mm

Price
Inquire For Price
Log in for availability
1 * 1 Items
Product Details & Documents

The motorised sit-stand worktable is designed to meet the ergonomic requirements of today's labs; it adapts to the work process and the needs of the user.

  • The working position can be changed from 700 to 1100 mm
  • Loading capacity is max. 400 kg
  • Control panel includes up, down
  • 3 memory buttons for storing pre-selected heights
  • Frame, tabletop, and accessories available with ESD protection
  • Colour - Light grey

The sit-stand worktable can be used as a flat workspace or in combination with heavy equipment such as laminar flow cabinets. Even suitable for clean room ISO class 7.

Ordering information: Bench top needs to be ordered separately. A wide range of ergonomic accessories is available, such as adjustable shelves, LCD arms and keyboard holders. For details, please contact your local Avantor sales office.

Specifications
  • Description:
    Concept tabletop, High pressure laminate
  • Material:
    Chipboard
  • Seq:
    17
  • W×D×H:
    1000×750×25 mm