Worktables, motorised, Concept
Concept worktable frame, height adjustable with motor, Epoxy powder coated steel, 2000×600×(700 - 1100) mm
Catalog # SOVE10349019P
Supplier: TRESTON
Jump to:
Product Details & Documents
The motorised sit-stand worktable is designed to meet the ergonomic requirements of today's labs; it adapts to the work process and the needs of the user.
- The working position can be changed from 700 to 1100 mm
- Loading capacity is max. 400 kg
- Control panel includes up, down
- 3 memory buttons for storing pre-selected heights
- Frame, tabletop, and accessories available with ESD protection
- Colour - Light grey
The sit-stand worktable can be used as a flat workspace or in combination with heavy equipment such as laminar flow cabinets. Even suitable for clean room ISO class 7.
Ordering information: Bench top needs to be ordered separately. A wide range of ergonomic accessories is available, such as adjustable shelves, LCD arms and keyboard holders. For details, please contact your local Avantor sales office.
Specifications
- Description:Concept worktable frame, height adjustable with motor
- Material:Epoxy powder coated steel
- Seq:05
- W×D×H:2000×600×(700 - 1100) mm



