DYMO-compatible cryogenic labels
Rectangle cryo labels, Violet, 12,7×26×9,5 mm
Catalog # GAINEG1F-072VI
Supplier: GA
Jump to:
Product Details & Documents
DYMO compatible, direct thermal cryo labels. For ultra-low and cryogenic temperature applications as low as –196 °C.
- EG1F-081 series labels are resistant to gamma irradiation (tested to up to 50 kGy)
- Ideal for the identification of 0,5 to 5 ml vials and tubes
- Compatible with all DYMO label writers
- Temperature range: –196 to 70 °C
- Permanent adhesive
Ideal for identification and permanent storage of vials and containers in liquid nitrogen and laboratory freezers (–80, –50, –20 °C). Labels will also resist extreme cryogenic temperatures (–196 °C in a liquid phase and vapor phase liquid nitrogen).
Specifications
- Colour:Violet
- Description:Rectangle cryo labels
- Dimensions:12,7×26×9,5 mm
- Seq:09



