DYMO-compatible cryogenic labels
Rectangle cryo labels, Orange, 12,7×26×9,5 mm
Catalog # GAINEG1F-072OR
Supplier: GA
Jump to:
Product Details & Documents
DYMO compatible, direct thermal cryo labels. For ultra-low and cryogenic temperature applications as low as –196 °C.
- EG1F-081 series labels are resistant to gamma irradiation (tested to up to 50 kGy)
- Ideal for the identification of 0,5 to 5 ml vials and tubes
- Compatible with all DYMO label writers
- Temperature range: –196 to 70 °C
- Permanent adhesive
Ideal for identification and permanent storage of vials and containers in liquid nitrogen and laboratory freezers (–80, –50, –20 °C). Labels will also resist extreme cryogenic temperatures (–196 °C in a liquid phase and vapor phase liquid nitrogen).
Specifications
- Colour:Orange
- Description:Rectangle cryo labels
- Dimensions:12,7×26×9,5 mm
- Seq:07
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



