Order Entry
Denmark
Orders LinkContactUsLinkComponent
VWR®, Storage Boxes for Sample Vials and Bottles, PP

VWR®, Storage Boxes for Sample Vials and Bottles, PP

Green, Box with 81 cavities for 1,5 ml vials, 130×130×45 mm
Catalog # 548-1447A
Supplier:   VWR Collection
VWR®, Storage Boxes for Sample Vials and Bottles, PP
Catalog # 548-1447A
Supplier:  VWR Collection
VWR®, Storage Boxes for Sample Vials and Bottles, PP
VWR®, Storage Boxes for Sample Vials and Bottles, PP

Green, Box with 81 cavities for 1,5 ml vials, 130×130×45 mm

Price
295,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

A broad variety of PP storage boxes to securely hold a wide range of vial sizes and bottles. Perfect for space-saving storage in the laboratory or in fridges.

  • Transparent lid
  • Chemically resistant
  • Stackable and robust
  • Temperature resistant from –80 to 100 °C
  • Easy sample identification (alphanumeric coding) for boxes with 81 cavities

Transperent lids prevents condensation on the closures and thus avoid contamination in the refrigerator.

Specifications
  • Colour:
    Green
  • Description:
    Box with 81 cavities for 1,5 ml vials
  • Seq:
    05
  • W×D×H:
    130×130×45 mm