Order Entry
Denmark
Orders LinkContactUsLinkComponent
VWR®, Storage Boxes for Sample Vials and Bottles, PP

VWR®, Storage Boxes for Sample Vials and Bottles, PP

Blue, Box with 81 cavities for 1,5 ml vials, 130×130×45 mm
Catalog # 548-1443A
Supplier:   VWR Collection
VWR®, Storage Boxes for Sample Vials and Bottles, PP
Catalog # 548-1443A
Supplier:  VWR Collection
VWR®, Storage Boxes for Sample Vials and Bottles, PP
VWR®, Storage Boxes for Sample Vials and Bottles, PP

Blue, Box with 81 cavities for 1,5 ml vials, 130×130×45 mm

Price
295,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

A broad variety of PP storage boxes to securely hold a wide range of vial sizes and bottles. Perfect for space-saving storage in the laboratory or in fridges.

  • Transparent lid
  • Chemically resistant
  • Stackable and robust
  • Temperature resistant from –80 to 100 °C
  • Easy sample identification (alphanumeric coding) for boxes with 81 cavities

Transperent lids prevents condensation on the closures and thus avoid contamination in the refrigerator.

Specifications
  • Colour:
    Blue
  • Description:
    Box with 81 cavities for 1,5 ml vials
  • Seq:
    01
  • W×D×H:
    130×130×45 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.