VWR®, Storage Boxes for Sample Vials and Bottles, PP
Transparent, Box with 16 cavities for 1,5 ml vials/2 ml shell vials, 67×67×45 mm
548-2000A
A broad variety of PP storage boxes to securely hold a wide range of vial sizes and bottles. Perfect for space-saving storage in the laboratory or in fridges.
- Transparent lid
- Chemically resistant
- Stackable and robust
- Temperature resistant from –80 to 100 °C
- Easy sample identification (alphanumeric coding) for boxes with 81 cavities
Transperent lids prevents condensation on the closures and thus avoid contamination in the refrigerator.
- Colour:Transparent
- Description:Box with 16 cavities for 1,5 ml vials/2 ml shell vials
- Seq:12
- W×D×H:67×67×45 mm



