Short-term storage solutions, 2-8CELLsius
Solution in processing bag, 1.000 mL
PRPHPP338-1000B
Ready to use, balanced, cytoprotective, protein-free solution with bio-stabilisers for short-term storage, regenerative medicine, stem cell processing and transportation of biological material. Short-term storage can be achieved at 2 to 8 °C or at ambient temperature for 24 to 48 hours. Does not contain any growth factors, hormones, or antibiotics. 2-8CELLsius™ can also be utilised as a cell washing solution.
- TYPE II drug master file
- USP grade components/highest grade
- Supports high cell viability
- No animal or human proteins
- No growth factors, hormones or antibiotics
- Ready to use/sterile membrane filtered
: cGMP manufactured.
- Pk:1.000 mL
- Description:Solution in processing bag
- Cat. No.:PRPHPP338-1000B
- Storage temperature:2...8 °C
- Shelf life:20 months from DOM
- Endotoxin:<0,5 EU/ml at 1X



