Short-term storage solutions, 2-8CELLsius
Solution in media bottle, 500 mL
PRPHPP338-500
Ready to use, balanced, cytoprotective, protein-free solution with bio-stabilisers for short-term storage, regenerative medicine, stem cell processing and transportation of biological material. Short-term storage can be achieved at 2 to 8 °C or at ambient temperature for 24 to 48 hours. Does not contain any growth factors, hormones, or antibiotics. 2-8CELLsius™ can also be utilised as a cell washing solution.
- TYPE II drug master file
- USP grade components/highest grade
- Supports high cell viability
- No animal or human proteins
- No growth factors, hormones or antibiotics
- Ready to use/sterile membrane filtered
: cGMP manufactured.
- Pk:500 mL
- Description:Solution in media bottle
- Cat. No.:PRPHPP338-500
- Storage temperature:2...8 °C
- Shelf life:20 months from DOM
- Endotoxin:<0,5 EU/ml at 1X
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



