Cryopreservation solutions, defined, 2-8CELLsius + DMSO
DMSO percentage 10%, glass vial, 50 mL
PRPHPP338DM10-50
Cryopreservation solutions, defined, 2-8CELLsius + DMSO
PRPHPP338DM10-50
:
When combined with DMSO, 2-8CELLsius™ can be utilised as a cryopreservation solution. 2-8CELLsius™ + DMSO is a cytoprotective, protein-free solution, with bio-stabilisers that support high post thaw cell viability. Optimal recovery is achieved through a novel approach to cell physiology at ultra-low temperatures.
- TYPE II drug master file
- USP grade components/highest grade
- Supports high cell viability
- No animal or human proteins
- No growth factors, hormones, antibiotics
- Ready to use/sterile membrane filtered
: cGMP manufactured.
- Pk:50 mL
- Description:DMSO percentage 10%, glass vial
- Cat. No.:PRPHPP338DM10-50
- Storage temperature:2...8 °C
- Shelf life:20 months from DOM
- Endotoxin:<0,5 EU/ml at 1X



