Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
0,00 kr
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Denmark
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
ABTS(r) 2-Component Microwell Peroxidase Substrate Kit 1 * 600 mL
Catalog # KPLI5120-0032
Supplier:
SERACARE LIFE SCIENCES
Certificates
Expand image
ABTS(r) 2-Component Microwell Peroxidase Substrate Kit 1 * 600 mL
Catalog # KPLI5120-0032
Supplier:
SERACARE LIFE SCIENCES
Certificates
Related Information
Documentation
Certificates
Search by Lot Number
Documentation
Frequently Bought Together
VWR®, Test Tubes without Rim
Supplier: VWR Collection
Safe-Lock Tubes, 2,0 ml - Microtubes
Supplier: EPPENDORF
VWR® Standard Line Transfer Pipettes
Supplier: VWR Collection
VWR®, Cryoboxes, Cardboard, 136x136 mm
Supplier: VWR Collection
VWR®, Cryoboxes, Cardboard, 133×133 mm
Supplier: VWR Collection
VWR®, Transfer Pipettes, High Performance
Supplier: VWR Collection
VWR®, Petri Dish, PS
Supplier: VWR Collection
Eppendorf Tubes® Microtubes with Snap Cap, 5,0 ml
Supplier: EPPENDORF
VWR®, Straight Sample Containers, with Screw Cap
Supplier: VWR Collection
Centrifuge tubes, conical bottom, Falcon®
Supplier: Corning
VWR® Inoculating Loops and Needles, Disposable
Supplier: VWR Collection
VWR® Serological Pipette, Standard Line
Supplier: VWR Collection