Order Entry
Denmark
Orders LinkContactUsLinkComponent
VWR®, PC Erlenmeyer Shaker Flasks

VWR®, PC Erlenmeyer Shaker Flasks

1000 ml, Sterile, Vented cap
Catalog # 214-0453
   Low Manufacturing Impact
Supplier:   VWR Collection
VWR®, PC Erlenmeyer Shaker Flasks
Catalog # 214-0453
Supplier:  VWR Collection
   Low Manufacturing Impact
VWR®, PC Erlenmeyer Shaker Flasks
VWR®, PC Erlenmeyer Shaker Flasks

1000 ml, Sterile, Vented cap

Price
2.410,00 kr
Log in for availability
1 * 24 Items
Product Details & Documents

VWR® PC erlenmeyer shaker flasks provide excellent optical clarity and mechanical strength. They are ideal for shaker culture applications and storage.

  • Temperature range: –80 to +121 °C
  • Unlike glass, flasks will not break when dropped
  • Molded-in graduations for accuracy
  • Vent cap option for continuous gas exchange while ensuring sterility and preventing leakage
  • Non-cytotoxic, DNase/RNase free and non-pyrogenic
  • Sterilized by irradiation SAL10-6 (ISO11137)
  • Shelf life: 3 years after month of production

Manufactured in a class 100,000 room environment under ISO13485 and ISO9001 quality management system.

Ordering information: Available with plug seal cap or vent cap.

Packaging: Individually packaged. Triple bags, individually packaged for VWR® 2L-3L-5L PC erlenmeyer flasks.

Specifications
  • Closure type:
    Vented cap
  • Sterility:
    Sterile
  • Capacity:
    1000 ml
  • Cat. No.:
    214-0453
  • Environmental certification:
    ISO 14001/Certificate No.: 04923E00243R0M
  • Environmentally Preferable:
    Low Manufacturing Impact
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Vent cap for 125 ml
    Vent cap for 125 ml
    214-0483
    Log in for availability
    1 * 25 Items - 298,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Plug seal cap for 250 ml
    Plug seal cap for 250 ml
    214-0484
    Log in for availability
    1 * 25 Items - 198,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Vent cap for 250 ml
    Vent cap for 250 ml
    214-0485
    Log in for availability
    1 * 25 Items - 433,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Plug seal cap for 500 ml, 1000 ml
    Plug seal cap for 500 ml, 1000 ml
    214-0486
    Log in for availability
    1 * 25 Items - 206,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Vent cap for 500 ml, 1000 ml
    Vent cap for 500 ml, 1000 ml
    214-0487
    Log in for availability
    1 * 25 Items - 557,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Vent cap for 2000 ml
    Vent cap for 2000 ml
    214-0489
    Log in for availability
    1 * 24 Items - 609,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Plug seal cap for 3000 ml
    Plug seal cap for 3000 ml
    214-0490
    Log in for availability
    1 * 24 Items - 549,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Vent cap for 3000 ml
    Vent cap for 3000 ml
    214-0491
    Log in for availability
    1 * 24 Items - 903,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Plug seal cap for 5000 ml
    Plug seal cap for 5000 ml
    214-0492
    Log in for availability
    1 * 24 Items - 739,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Vent cap for 5000 ml
    Vent cap for 5000 ml
    214-0493
    Log in for availability
    1 * 24 Items - 1.790,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Plug seal cap for 2000 ml
    Plug seal cap for 2000 ml
    214-0488
    Log in for availability
    1 * 24 Items - 432,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Plug seal cap for 125 ml
    Plug seal cap for 125 ml
    214-0482
    Log in for availability
    1 * 25 Items - 160,00 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.