Generators, Polytron® PT-DA/BEC (BIOTRONA)
Polytron® 7 mm generator, PT-DA 07/BEC-E107 (BIOTRONA), PT 1200 E, PT 1300 D, PT 2500 E, 107 mm, 10 - 100 ml
Catalog # KINE11030034
Supplier: KINEMATICA
Jump to:
Product Details & Documents
BIOTRONA® design high turbulence mixing. High-turbulence mixing head with low shear forces and energy inputs. Time saving with improved results compared to stirrers and dissolvers of up to 90%. Dispersing generators are made from high-alloy stainless steel 316 L, electropolished, Ra≤1,6 μm as standard.
- Fast dissolving and suspending of solid particles into liquids
- Ideal for higher viscosities
- Lower shear forces
Specifications
- Volume:10 - 100 ml
- Description:Polytron® 7 mm generator, PT-DA 07/BEC-E107 (BIOTRONA)
- Length:107 mm
- Seq:01
- For:PT 1200 E, PT 1300 D, PT 2500 E
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



