Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Serological pipettes

2 ml, Individually wrapped, 1000
Catalog # GILSF110124
Supplier:   GILSON
Serological pipettes
Catalog # GILSF110124
Supplier:  GILSON
Serological pipettes
Serological pipettes

2 ml, Individually wrapped, 1000

Price
895,20 kr
Log in for availability
1 * 1.000 Items
Product Details & Documents

The Gilson disposable plastic serological pipettes are perfect for use with MACROMAN® to help you in your daily cell-culture, molecular biology and microbiology applications. Ideal for scientists who need to easily and quickly transfer liquid aliquots from one container to another with precision.

  • USP Class VI polystyrene and are free of contaminants that can alter your experiment
  • Gamma-sterilised, non-pyrogenic, and certified free of detectable RNase/DNase
  • Polyester fiber plug, offering a high level of protection against over-pipetting and contamination by liquids and aerosols
  • Colour-coded rings for easy size identification
  • Dark ascending and descending graduations so you can easily read the aspirated and dispensed volumes, they also have negative graduations for extra capacity

Available in models ranging from 1 to 50 ml, these serological pipettes are reco mmended for use with MACROMAN® but can also be used with any pipette controller. They enable precise and convenient dispensing of different kinds of liquids for a variety of tasks. Two kinds of packaging for various applications and precise sampling.

Specifications
  • Packed:
    Individually wrapped, 1000
  • Capacity:
    2 ml
  • Seq:
    04