Order Entry
Denmark
Orders LinkContactUsLinkComponent
SteriWare® Liquid Funnels

SteriWare® Liquid Funnels

Sterile, 103 mm, 100 mm
Catalog # SAMP8370H-100S
Supplier:   Sampling Systems
SteriWare® Liquid Funnels
Catalog # SAMP8370H-100S
Supplier:  Sampling Systems
SteriWare® Liquid Funnels
SteriWare® Liquid Funnels

Sterile, 103 mm, 100 mm

Price
1.770,00 kr
Log in for availability
1 * 50 Items
Product Details & Documents

Single use, disposable liquid funnels ideal for laboratories and manufacturing areas. Designed to use straight from bags.

  • Made of HDPE
  • Moulded and packed in a class 100,000 cleanroom
  • With small hygenic side handle
  • BSE/TSE free
  • Available sterile (gamma irradiated)

Certifications: Material conforms to FDA, EU 10/2011 and EC 1935/2004. Full batch traceability.

Emballering: Individually bagged.

Specifications
  • Description:
    Sterile
  • Height:
    103 mm
  • Seq:
    07
  • Int.Ø top:
    100 mm