Order Entry
Denmark
Orders LinkContactUsLinkComponent
VWR®, Gel-Loading Pipette Tips

VWR®, Gel-Loading Pipette Tips

Round tip, Ø 0,57 mm, 200 µl, -, 83 mm, Bulk
Catalog # 732-3672
Supplier:   VWR Collection
VWR®, Gel-Loading Pipette Tips
Catalog # 732-3672
Supplier:  VWR Collection
VWR®, Gel-Loading Pipette Tips
VWR®, Gel-Loading Pipette Tips

Round tip, Ø 0,57 mm, 200 µl, -, 83 mm, Bulk

Price
604,00 kr
Log in for availability
1 * 1.000 Items
Product Details & Documents

VWR® gel-loading pipette tips faciliate precision sample loading into gels.

  • Standard 96 tip format is multi-channel friendly
  • Certified free of RNase, DNase, and human DNA (lot-by-lot certificates available)
  • Sterile product is also pyrogen-free

Universal fit to accommodate most pipettes except Rainin LTS and Thermo Clip-Tip.

Ordering information: Choose from sterile or non sterile formats, racked or bulk packaging.

Specifications
  • Packed:
    Bulk
  • Sterile:
    -
  • Volume:
    200 µl
  • Length:
    83 mm
  • Seq:
    04
  • Tip style:
    Round tip, Ø 0,57 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.