Biopsy processing/embedding cassettes in QuickLoad™ stacks, Unisette™, M526T
Pink
Catalog # SIMPM526-3T
Supplier: Simport Scientific
Biopsy processing/embedding cassettes in QuickLoad™ stacks, Unisette™, M526T
Catalog # SIMPM526-3T
Supplier: Simport Scientific
Jump to:
Product Details & Documents
These cassettes are made of acetal and are specially designed to hold biopsy specimens.
- 1 mm square openings to maximise fluid exchange
- Anterior writing area at a 45° angle
- Taped cassettes to be used with Leica and Sakura ink jet printers
- Easy to remove disposable cover
Unisette™ histology cassettes come with a 45° anterior writing surface. This configuration is considered ideal for optimal workflow in some automated cassette printers and efficient barcode reading.
1 mm opening maximises fluid exchange and ensures proper drainage. The one-piece integral lid eliminates the need for separate steel lids. The snap-latch and hinge-lock design of the UNISETTE™ prevents early separation of base and lid and allows for one-handed operation.
Packaging: Cassettes are packed in stacks of 40. Each case contains 25 stacks for a total of 1000 cassettes.
Specifications
- Colour:Pink
- Seq:02



