Order Entry
Denmark
Orders LinkContactUsLinkComponent
Bag and sack sampler, SteriWare®, single use

Bag and sack sampler, SteriWare®, single use

HDPE, 25 mm, 325 mm, +
Catalog # 300-0613
Supplier:   Sampling Systems
Bag and sack sampler, SteriWare®, single use
Catalog # 300-0613
Supplier:  Sampling Systems
Bag and sack sampler, SteriWare®, single use
Bag and sack sampler, SteriWare®, single use

HDPE, 25 mm, 325 mm, +

Price
3.330,00 kr
Log in for availability
1 * 100 Items
Product Details & Documents

The SteriWare® sack and bag sampler is perfect for taking samples from sacks and bags. This sampler is ideal for fast quality checks through the sides of the sacks.

  • Robust HDPE construction
  • Available in 2 widths 25 mm and 45 mm
  • Individually bagged and produced in a cleanroom
  • Both non sterile and sterile available
  • Ergonomic handle and heavy duty design

The SteriWare® sack sampler is available in two diameters, the narrow one is ideal for free flowing powders and for small products like pepper corns, the large diameter sampler is more suited to sampling nuts and beans.

The SteriWare® sack sampler has an ergonomic handle and specially designed blade.

During sampling the operator needs to hold a bag or bottle over the rear end of the sampler to catch the powder or granules as they slide through the sampler.

Certifications: The samplers conform to the latest standards including FDA 177.1640; EU 10/2011; EC 1935/2004 and are BSE/TSE free. Both EU and FDA compliant.

Specifications
  • Ø:
    25 mm
  • Sterile:
    +
  • Length:
    325 mm
  • Material:
    HDPE
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.