Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

SteriWare® Liquid Funnels

Funnel, natural, 8 mm, 50 mm
Catalog # 300-0590
Supplier:   Sampling Systems
SteriWare® Liquid Funnels
Catalog # 300-0590
Supplier:  Sampling Systems
SteriWare® Liquid Funnels
SteriWare® Liquid Funnels

Funnel, natural, 8 mm, 50 mm

Price
1.570,00 kr
Log in for availability
1 * 100 Items
Product Details & Documents

Single use, disposable liquid funnels ideal for laboratories and manufacturing areas. Designed to use straight from bags.

  • Made of HDPE
  • Moulded and packed in a class 100,000 cleanroom
  • With small hygenic side handle
  • BSE/TSE free
  • Available sterile (gamma irradiated)

Certifications: Material conforms to FDA, EU 10/2011 and EC 1935/2004. Full batch traceability.

Packaging: Individually bagged.

Specifications
  • Description:
    Funnel, natural
  • Seq:
    01
  • Int.Ø top:
    50 mm
  • Stem O-Ø:
    8 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.