Order Entry
Denmark
Orders LinkContactUsLinkComponent
Scoops, long handled, SteriWare®

Scoops, long handled, SteriWare®

50 ml, 371 mm, 40 mm, -, HDPE
Catalog # 300-0582
Supplier:   Sampling Systems
Scoops, long handled, SteriWare®
Catalog # 300-0582
Supplier:  Sampling Systems
Scoops, long handled, SteriWare®
Scoops, long handled, SteriWare®

50 ml, 371 mm, 40 mm, -, HDPE

Price
1.390,00 kr
Log in for availability
1 * 50 Items
Product Details & Documents

These SteriWare® long handled scoops are the ideal tool for reaching into deep containers. The extra long handle will help operators keep their hands out of the product.

  • Cross-contamination risk is eliminated - the device can be used straight from the bag
  • Available sterile (SAL 10-6 ) and non sterile

They are all manufactured and packed in a cleanroom to ensure cleanliness and reduce particulate contamination.

These single use scoops are ideal for use in the laboratory, production and warehouse.

Handle length: 300 mm

Certifications: Made from FDA, EC 1935/2004 and EU 10/2011 conforming materials. BSE-/TSE-free. Full batch traceability.

Packaging: Individually bagged.

Specifications
  • Sterile:
    -
  • Width:
    40 mm
  • Capacity:
    50 ml
  • Length:
    371 mm
  • Material:
    HDPE
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.