Order Entry
Denmark
Orders LinkContactUsLinkComponent
Stereo microscopes, Lynx EVO

Stereo microscopes, Lynx EVO

Stereo microscope LYNX EVO with multi axis stand with 0,62× objectives lens and 22" LCD colour screen, HDMI
Catalog # VISIEVO502
Supplier:   VISION ENGINEERING
Stereo microscopes, Lynx EVO
Catalog # VISIEVO502
Supplier:  VISION ENGINEERING
Stereo microscopes, Lynx EVO
Stereo microscopes, Lynx EVO

Stereo microscope LYNX EVO with multi axis stand with 0,62× objectives lens and 22" LCD colour screen, HDMI

Price
91.520,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

High productivity eyepiece-less stereo microscope.

  • Unrivalled ergonomics improves productivity
  • Advanced optics allows fast and accurate inspection
  • Flexibility for a wide range of applications
  • Lynx EVO stand options (Ergo stand or multi-axis stand)

Lynx EVO is a high productivity stereo microscope without eyepieces, powering your productivity through stunning 3D imaging. The unique patented eyepiece-less optics of Lynx EVO liberates users from restrictive working practices, opening up a world of enhanced efficiency through unrivalled ease of use and ergonomic performance.

Lynx EVO is ergonomic without adjustments or modification. Users benefit from dramatically improved comfort and ease of use; businesses benefit from increased productivity and efficiency, driving quality improvements and reduced costs.

In addition to unrivalled ergonomic benefits, Lynx EVO has the flexibility to be tailored to your requirements. Modular design allows tailoring for individual applications. 10:1 zoom ratio provides 6x - 60x magnification, increasing to 120x with supplementary lenses. Integrated HD camera/software (option) provides seamless image/video capture and annotation capabilities. Long working distance for easy sample manipulation. Flexible stand options, ideal for industrial and life science applications.

8-point LED ringlight with intensity control. In-built rotating diffuser for contrast adjustment. 5-point LED transmitted (substage) illumination (option).

Lynx EVO incorporates Dynascope® patented optical technology. Dynascope® technology optimises head and body freedom providing 10mm side-to-side and 70mm frontto-back head freedom. 6x – 60x multiplied with objective lenses to a total magnification of 120x. 10:1 zoom ratio with indexing lever. Iris control within the zoom unit for greater control over the depth of field and contrast. Coarse and fine adjustment for fast and precision focusing.

Ergo stand (option) features a small footprint for restricted bench space. Exceptionally stable for high magnification use. Transmitted (substage) illumination (option) permits viewing of a wider range of sample types. Floating stage (option) provides sensitive control for accurate inspection of samples; ideal for inspecting fragile samples, or for avoiding contamination by handling.

Multi-axis stand (option) is precise and robust, ideal for industrial applications where maximum work space is desired. Extended reach permits the inspection of large samples (max. throat depth 439mm). Integrated gas strut provides counter-balanced adjustability, making operation quick and effortless. Switch between tall components and flat samples with ease.

Documents

Specifications
  • Magnification:
    3× - 93×
  • Description:
    Stereo microscope LYNX EVO with multi axis stand with 0,62× objectives lens and 22" LCD colour screen, HDMI
  • Seq:
    02
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Camera 5 M pixels, USB 3 Smart cam for LYNX EVO
    Camera 5 M pixels, USB 3 Smart cam for LYNX EVO
    VISIEVC131
    Log in for availability
    1 * 1 Items - 20.100,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Rotating oblique viewer
    Rotating oblique viewer
    VISIEVR061
    Log in for availability
    1 * 1 Items - 29.780,00 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.