Order Entry
Denmark
Orders LinkContactUsLinkComponent
VWR® Traceable®, Temperature Data Loggers with TraceableGO™ Wireless Capability and Calibration

VWR® Traceable®, Temperature Data Loggers with TraceableGO™ Wireless Capability and Calibration

Temperature data logger with bullet probe, T: –50...+70 °C, T: ±0,3 °C, T: 0,1 °C
Katalog # 620-2734
Leverandør:   VWR Collection
VWR® Traceable®, Temperature Data Loggers with TraceableGO™ Wireless Capability and Calibration
Katalog # 620-2734
Leverandør:  VWR Collection
VWR® Traceable®, Temperature Data Loggers with TraceableGO™ Wireless Capability and Calibration
VWR® Traceable®, Temperature Data Loggers with TraceableGO™ Wireless Capability and Calibration

Temperature data logger with bullet probe, T: –50...+70 °C, T: ±0,3 °C, T: 0,1 °C

Price
1.110,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Easily access collected data between destinations with Bluetooth® data loggers.

  • Connect to your data via smartphone or tablet—any Bluetooth-enabled device—using a downloadable Bluetooth App
  • View and download data with free TraceableGO App
  • Data loggers store up to 90 alarm events
  • Readings and set-up parameters easily viewable on large 2" by 1" LCD
  • Get accurate, reliable measurements with included NIST traceable calibration

You have the option to subscribe to cloud-based TraceableLIVE® service to upload data to cloud—ideal for tracking data from multiple loggers or to comply with regulatory agency requirements. The low cost TraceableLIVE subscription provides unlimited trip data to be saved on the cloud as well as the ability to send a report to an email.

Traceable® products are calibrated to NIST-traceable standards and ready to use as soon as you receive it. Each product goes through an intense vetting process before it can carry the Traceable name, and it includes NIST-traceable certification. This means that a 17025-accredited calibration test lab has confirmed that the product meets or exceeds all stated specifications, saving you both time and money by not having to calibrate separately.

NIST-traceable calibration also helps you meet quality standards and regulatory compliance for ISO, FDA, cGMP, VFC, CAP, CLIA and Joint Commission requirements.

Certifications: CE marked. NIST-Traceable.

Ordering information: 1 year warranty.

Delivery information: Includes probe, two AAA batteries, and NIST-traceable calibration certificate with data.

Specifikationer
  • Range:
    T: –50...+70 °C
  • Resolution:
    T: 0,1 °C
  • Description:
    Temperature data logger with bullet probe
  • Seq:
    01
  • Accuracy:
    T: ±0,3 °C
  • Cat. No.:
    620-2734
  • Recording intervals:
    1 min - 12 h
  • Data memory - No. of readings:
    65000
  • W×D×H:
    89×20×51 mm
  • Batteries:
    2×AAA batteries (included)
  • Interface:
    Bluetooth
  • Weight:
    18 g
  • Display:
    Multiline LCD
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.