Order Entry
Denmark
Orders LinkContactUsLinkComponent
Generators, Polytron® PT-DA/BEC (BIOTRONA)

Generators, Polytron® PT-DA/BEC (BIOTRONA)

Polytron® 12 mm generator, PT-DA 12/BEC-E157 (BIOTRONA), PT 1200 E, PT 1300 D, PT 2500 E, 157 mm, 50 - 500 ml
Catalog # KINE11030286
Supplier:   KINEMATICA
Generators, Polytron® PT-DA/BEC (BIOTRONA)
Catalog # KINE11030286
Supplier:  KINEMATICA
Generators, Polytron® PT-DA/BEC (BIOTRONA)
Generators, Polytron® PT-DA/BEC (BIOTRONA)

Polytron® 12 mm generator, PT-DA 12/BEC-E157 (BIOTRONA), PT 1200 E, PT 1300 D, PT 2500 E, 157 mm, 50 - 500 ml

Price
17.470,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

BIOTRONA® design high turbulence mixing. High-turbulence mixing head with low shear forces and energy inputs. Time saving with improved results compared to stirrers and dissolvers of up to 90%. Dispersing generators are made from high-alloy stainless steel 316 L, electropolished, Ra≤1,6 μm as standard.

  • Fast dissolving and suspending of solid particles into liquids
  • Ideal for higher viscosities
  • Lower shear forces
Specifications
  • Volume:
    50 - 500 ml
  • Description:
    Polytron® 12 mm generator, PT-DA 12/BEC-E157 (BIOTRONA)
  • Length:
    157 mm
  • Seq:
    02
  • For:
    PT 1200 E, PT 1300 D, PT 2500 E