Epifluorescence Filter Holder
Stainless steel, 250 ml, 47 mm, Analytical
Catalog # MILFXF2014725
Supplier: Merck
Jump to:
Product Details & Documents
Epifluorescence filter holder with stainless steel funnel and base, anodised aluminum spring clamp and silicone stopper.
- Ideal for bacteriological analysis by epifluorescence microscopy
Designed for accurate, quantitative vacuum filtration of samples for bacteriological analysis. The highly polished stainless-steel funnel prevents bacteria cells from adhering to the surface.
Specifications
- For Ø:47 mm
- Type:Analytical
- Capacity:250 ml
- Material:Stainless steel
- Seq:02
- Filtration area:0,7 cm²
- Cat. No.:MILFXF2014725
- Inlet/outlet connections:Funnel/no. 8 perforated silicone stopper mounts in standard 1 L filtering flask



