0,00 kr
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
Denmark
ContactUsLinkComponent
Tube 15ml CELLSTAR CELLreactor polypropylene clear tube conical bottom graduations ID field blue filter cap sterile (20 tubes/bag) 1 * 500 items
GREI188241_500
:
Greiner Bio-One
Tube 15ml CELLSTAR CELLreactor polypropylene clear tube conical bottom graduations ID field blue filter cap sterile (20 tubes/bag) 1 * 500 items
GREI188241_500
:
Greiner Bio-One
Frequently Bought Together
Plastic storage bins, MLT series
: MULTIROIR
Safe-Lock Tubes, 2,0 ml - Microtubes
: EPPENDORF
Eppendorf Tubes® 3810X Microtubes 1,5 ml
: EPPENDORF
VWR® Serological Pipette, Standard Line
: VWR Collection
VWR®, Centrifuge Tubes, Conical Bottom
: VWR Collection
Eppendorf® Protein LoBind® Microcentrifuge Tubes
: EPPENDORF
VWR® PCR Tubes, 0,2 ml
: VWR Collection
VWR®, Transfer Pipettes, High Performance
: VWR Collection
Safe-Lock Tubes, 1,5 ml - Microtubes
: EPPENDORF
Centrefeed rolls and wipes, Tork
: Essity
VWR®, Nitrile Gloves
: VWR Collection
VWR® Standard Line Transfer Pipettes
: VWR Collection
Folded towels, zigzag fold, ZetForm®
: Zellstoff-Vertriebs-GmbH & Co. KG
Micro particle size standard based on polystyrene monodisperse, analytical standard, Supelco®
: Merck