Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Precision Density Hydrometers, L50

L50, 1,450 - 1,500 g/ml, 0,0005 g/ml, 0…30 °C, 370 mm
Catalog # SCNL3142018S
Supplier:   Ludwig Schneider
Precision Density Hydrometers, L50
Catalog # SCNL3142018S
Supplier:  Ludwig Schneider
Precision Density Hydrometers, L50
Precision Density Hydrometers, L50

L50, 1,450 - 1,500 g/ml, 0,0005 g/ml, 0…30 °C, 370 mm

Price
718,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

These precision density hydrometers (with or without thermometers) are suitable for calibration.

Error limit: ±0,0005 g/ml

 : DIN 12791

 : Each packed in a square plastic sleeve.

Specifications
  • Temperature Range:
    0…30 °C
  • Length:
    370 mm
  • Seq:
    31
  • Division:
    0,0005 g/ml
  • Model:
    L50
  • Range:
    1,450 - 1,500 g/ml