Precision Density Hydrometers, L50
L50, 1,350 - 1,400 g/ml, 0,0005 g/ml, 0…30 °C, 370 mm
Catalog # SCNL3142016S
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
These precision density hydrometers (with or without thermometers) are suitable for calibration.
Error limit: ±0,0005 g/ml
Certifications: DIN 12791
Packaging: Each packed in a square plastic sleeve.
Specifications
- Temperature Range:0…30 °C
- Length:370 mm
- Seq:29
- Division:0,0005 g/ml
- Model:L50
- Range:1,350 - 1,400 g/ml



