Starter-Kit, SL 1011
Product Details & Documents
The SL1011 set by ebro, featuring the EBI 12-T101 data logger, PHX800 pH tester, and TDS3 conductivity meter, is designed for validating and monitoring bedpan washers in healthcare settings, ensuring hygiene standards.
- Comprehensive validation set for bedpan washers
- Includes EBI 12-T101 temperature data logger, PHX800 pH tester, and TDS3 conductivity meter
- High-precision monitoring for temperature, pH, and conductivity
- Ideal for healthcare hygiene checks
- Compact and durable instruments with high IP protection
- Traceable factory calibration certificate at –20 °C, 0 °C and +60 °C
The SL1011 set by ebro is a complete solution for monitoring bedpan washers and washers and disinfectors crucial in healthcare environments to ensure compliance with hygiene standards. This set includes the EBI 12-T101 temperature data logger, PHX800 pH tester, and TDS3 conductivity tester, covering critical parameters: temperature, pH, and conductivity. The EBI 12-T101 accurately logs temperature data, while the PHX800 and TDS3 provide reliable pH and conductivity measurements, ensuring comprehensive quality checks. The instruments are compact, robust, and user-friendly, designed to handle frequent use and withstand challenging conditions.
Dimensions: Ø 48×24 mm H
Documents
Data Loggers - On The Safe Side with Validated Processes
Application Notes
Professional Data Loggers
Additional Product Details
TDS Temperature Data Logger EBI 12
Datasheet
Specifications
- Description:SL 1011, Temperature monitoring, A 0 value calculation in bedpan washer-disinfectors
- Seq:01
Complementary Products
Product Information
- Catalog #AccuracyDescriptionRangeResolutionAvailabilityPrice
- EBRO1340-6600±0,5 °C (–90…–40 °C); ±0,2 °C (–40…0 °C); ±0,1 °C (0…120 °C); ±0,05 °C (120…140 °C); ±0,1 °C (140…150 °C)EBI 12-T100, high temperature data logger, pharmaceutical, medical and food applications; calibration points: –20, 0, 60 and 134 °CT: –90…+150 °C0,01 °CLog in for availability1 * 1 Items - 20.400,00 kr
- EBRO1340-6637±0,1 °C (0…140 °C)
±0,2 °C (–40…0 °C)EBI 12-T237, high temperature data loggerT: –40…+140 °C0,01 °CLog in for availability1 * 1 Items - 20.150,00 kr - EBRO1340-6658±0,1 (0…140 °C)
±20 mbarEBI 12-TP237, temperature and pressure data logger, calibration points 0 °C, +60 °C and +134 °C; 100 mbar and 3100 mbar (bei +25 °C); 3100 mbar (at +134 °C)T: 0…140 °C
P: 1…4000 mbar0,01 °C
1 mbarLog in for availability1 * 1 Items - 24.810,00 kr
Accessories
Product Information
- Catalog #AvailabilityPrice
- Battery replacement set EBI 12; 3× battery, 6× O-ringBattery replacement set EBI 12; 3× battery, 6× O-ring620-1693Log in for availability1 * 1 Items - 1.970,00 kr
Product Information
- Catalog #AvailabilityPrice
- Battery replacement set EBI 12; 3× battery, 6× O-ring, 1× unscrewing aid EBI 12Battery replacement set EBI 12; 3× battery, 6× O-ring, 1× unscrewing aid EBI 12EBRO1100-0130Log in for availability1 * 1 Items - 2.810,00 kr
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



