Order Entry
Denmark
Orders LinkContactUsLinkComponent
Robust Temperature Data Logger, EBI 12-T210

Robust Temperature Data Logger, EBI 12-T210

EBI 12-T210, high temperature data logger, 50 mm probe length, T: –55…+150 °C, ±0,1 °C (0…+150 °C);
±0,2 °C (–40…0 °C);
±0,5 °C (–55…–40 °C), 0,01 °C
Catalog # EBRO1340-6602
Supplier:   EBRO
Robust Temperature Data Logger, EBI 12-T210
Catalog # EBRO1340-6602
Supplier:  EBRO
Robust Temperature Data Logger, EBI 12-T210
Robust Temperature Data Logger, EBI 12-T210

EBI 12-T210, high temperature data logger, 50 mm probe length, T: –55…+150 °C, ±0,1 °C (0…+150 °C);
±0,2 °C (–40…0 °C);
±0,5 °C (–55…–40 °C), 0,01 °C

Price
30.520,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

The EBRO EBI 12-T210 is your reliable partner for temperature and pressure monitoring in the pharmaceutical industry.

  • Wide measuring range: –55 to +150 °C
  • High-quality PT1000 sensor (class A)
  • Rigid, external temperature sensor: Ø 3, 50 or 75 mm long
  • Robust IP68 protection class: waterproof and vapour-tight

With an extended measuring range, high-precision PT1000 sensor, and IP68 protection, it ensures accurate monitoring even in demanding environments like autoclaves. Perfect for safe and efficient processes.

The EBRO EBI 12-T210 is a versatile temperature and pressure data logger designed for critical applications in the pharmaceutical industry. With a wide measuring range of –55 to +150 °C and precise PT1000 sensor, it ensures reliable monitoring during sterilisation, lyophilisation, and other demanding processes. The device is IP68-rated, allowing use in harsh environments like autoclaves. Its robust construction guarantees accurate data collection, making it ideal for ensuring compliance with stringent regulatory standards in laboratory and production settings. Perfect for quality assurance and process validation.

Dimensions: Ø48×24H mm, probe length 50 or 75 mm
Calibration points: –20, 0, +60 and +134 °C

Delivery information: Includes 1× EBI 12-T21x, 1× factory calibration certificate, manual.

Specifications
  • Range:
    T: –55…+150 °C
  • Resolution:
    0,01 °C
  • Description:
    EBI 12-T210, high temperature data logger, 50 mm probe length
  • Seq:
    01
  • Accuracy:
    ±0,1 °C (0…+150 °C);
    ±0,2 °C (–40…0 °C);
    ±0,5 °C (–55…–40 °C)
  • Cat. No.:
    EBRO1340-6602
  • Recording intervals:
    1 s - 24 h
  • Protection class:
    IP68
  • Data memory - No. of readings:
    27840
  • Model:
    EBI 12-T210
  • Batteries:
    Lithium, 2× BR1225A, 3 V user-replaceable
  • Weight:
    90 g
  • Sensor:
    PT1000, class A
    Radial, 1 external temperature, probe, Ø 3 mm, 50 or 75 mm length
Complementary Products

Product Information

  • Catalog #
    Accuracy
    Description
    Range
    Resolution
    Availability
    Price
  • EBRO1340-6658
    ±0,1 (0…140 °C)
    ±20 mbar
    EBI 12-TP237, temperature and pressure data logger, calibration points 0 °C, +60 °C and +134 °C; 100 mbar and 3100 mbar (bei +25 °C); 3100 mbar (at +134 °C)
    T: 0…140 °C
    P: 1…4000 mbar
    0,01 °C
    1 mbar
    Log in for availability
    1 * 1 Items - 24.810,00 kr

  • EBRO1340-6601-0100
    ±0,3 °C (0…105 °C)
    ±0,5 °C (–90 …–40 °C)
    EBI 12-T101, data logger for washer and disinfecter; calibration points –20 °C, 0 °C and +60 °C
    T: –90…+105 °C
    0,01 °C
    Log in for availability
    1 * 1 Items - 16.780,00 kr

Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Battery replacement set EBI 12; 3× battery, 6× O-ring
    Battery replacement set EBI 12; 3× battery, 6× O-ring
    620-1693
    Log in for availability
    1 * 1 Items - 1.970,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Battery replacement set EBI 12; 3× battery, 6× O-ring, 1× unscrewing aid EBI 12
    Battery replacement set EBI 12; 3× battery, 6× O-ring, 1× unscrewing aid EBI 12
    EBRO1100-0130
    Log in for availability
    1 * 1 Items - 2.810,00 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.