Erlenmeyer flasks, narrow neck
25 ml, 140 mm, 85 mm, 34 mm
Catalog # SCER94206001
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Borosilicate glass 3,3, KIMAX®.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
With graduation.
Certifications: DIN ISO 1773
Specifications
- Ext.Ø:85 mm
- Capacity:25 ml
- Height:140 mm
- Seq:01
- Neck I-Ø:34 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



