Precision thermometers
Richter-top finish with button, capillary prism, DIN 12 778, 0...100 °C, ±1,0 %, 305 mm, Red special liquid, 8,0 - 8,5 mm
Catalog # AMARL25902FLDKD3CL
Supplier: Amarell
Jump to:
Product Details & Documents
These total immersion thermometers, with enclosed scale, are suitable for government testing and official calibration.
- Milk glass scale
- Fine subdivision up to 0,1 °C
Available with quality certificates.
Packaging: Packaged in transparent square plastic case.
Documents
AMARL25992-FL_TDS.pdf
Datasheet
Specifications
- Ø:8,0 - 8,5 mm
- Description:Richter-top finish with button, capillary prism, DIN 12 778
- Length:305 mm
- Seq:32
- Accuracy:±1,0 %
- Filling:Red special liquid
- Range:0...100 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



