PIG® leak diverter quick-deploy kit
Leak diverter quick-deploy kit, 1230×1230 mm
Katalog # NEWPTLS903
Leverandør: NEW PIG
Gå til:
Product Details & Documents
Quick deploying leak diverter springs open fast to catch roof leaks. Simply pop it open.
- Superfast to control leaks and protect people, inventory, and equipment
- Hangs easily in problem spots to catch nuisance leaks and channel them to a floor drain or collection container
- Nonpermeable tarp is vinyl coated for strength and durability; resists punctures, UV and mildew for long life
- Pinched corners help funnel liquid toward center for better drainage
- Connect flexible PVC drain hose (included) to channel liquid to floor drain or collection container
3/4" drain fitting accepts longer hoses if necessary. Flow rate of 12,6 litres per minute when used with a 1/2" ID hose.
Leveringsinformation: Kit includes leak diverter, quick connect drain fitting (Ø 1905 mm) and hose of length 3 m.
Specifikationer
- Description:Leak diverter quick-deploy kit
- L×W:1230×1230 mm
- Seq:01



