Tripod stands
Retort stand base, tripod, 1,7 kg, 185 mm
Katalog # USBE2033
Leverandør: USBECK Laborgeräte
Gå til:
Product Details & Documents
Retort stand base in tripod shape made from powder-coated steel.
- For rods up to 13 mm Ø
- With hinged screw M 6
Thickness: 10 mm
Specifikationer
- Description:Retort stand base, tripod
- Seq:02
- Arm length:185 mm
- Weight:1,7 kg



