Order Entry
Denmark
Orders LinkContactUsLinkComponent
Precision thermometers

Precision thermometers

Calibrated thermometer, richter-top finish with button, with capillary inside coating, −10...+50 °C, ±0,1 %, 420 mm, Blue special liquid, 8,5 - 9,0 mm
Catalog # AMARL25994-CB
Supplier:   Amarell
Precision thermometers
Catalog # AMARL25994-CB
Supplier:  Amarell
Precision thermometers

Calibrated thermometer, richter-top finish with button, with capillary inside coating, −10...+50 °C, ±0,1 %, 420 mm, Blue special liquid, 8,5 - 9,0 mm

Price
1.260,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

These total immersion thermometers, with enclosed scale, are suitable for government testing and official calibration.

  • Milk glass scale
  • Fine subdivision up to 0,1 °C

Available with quality certificates.

Packaging: Packaged in transparent square plastic case.

Documents

Specifications
  • Ø:
    8,5 - 9,0 mm
  • Description:
    Calibrated thermometer, richter-top finish with button, with capillary inside coating
  • Length:
    420 mm
  • Seq:
    16
  • Accuracy:
    ±0,1 %
  • Filling:
    Blue special liquid
  • Range:
    −10...+50 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.