Precision thermometers
Pin-top finish, non polluting type with PTFE coated, capillary prism, DIN 12 778, 0...50 °C, ±0,1 %, 420 mm, Red special liquid, 8,5 - 9,0 mm
Catalog # AMARL25992-FL-PTFE
Supplier: Amarell
Gå til:
Product Details & Documents
These total immersion thermometers, with enclosed scale, are suitable for government testing and official calibration.
- Milk glass scale
- Fine subdivision up to 0,1 °C
Available with quality certificates.
: Packaged in transparent square plastic case.
Documents
AMARL25992-FL_TDS.pdf
Datasheet
Specifikationer
- Ø:8,5 - 9,0 mm
- Description:Pin-top finish, non polluting type with PTFE coated, capillary prism, DIN 12 778
- Length:420 mm
- Seq:83
- Accuracy:±0,1 %
- Filling:Red special liquid
- Range:0...50 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



