Order Entry
Denmark
Orders LinkContactUsLinkComponent
Precision thermometers

Precision thermometers

Calibrated thermometer, richter-top finish with button, capillary tube specially coated, DIN 12 775, 0...100 °C, ±0,2 %, 420 mm, Blue special liquid, 8,5 - 9,0 mm
Catalog # AMARL25948-CB
Supplier:   Amarell
Precision thermometers
Catalog # AMARL25948-CB
Supplier:  Amarell
Precision thermometers

Calibrated thermometer, richter-top finish with button, capillary tube specially coated, DIN 12 775, 0...100 °C, ±0,2 %, 420 mm, Blue special liquid, 8,5 - 9,0 mm

Price
1.170,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

These total immersion thermometers, with enclosed scale, are suitable for government testing and official calibration.

  • Milk glass scale
  • Fine subdivision up to 0,1 °C

Available with quality certificates.

Packaging: Packaged in transparent square plastic case.

Documents

Specifications
  • Ø:
    8,5 - 9,0 mm
  • Description:
    Calibrated thermometer, richter-top finish with button, capillary tube specially coated, DIN 12 775
  • Length:
    420 mm
  • Seq:
    12
  • Accuracy:
    ±0,2 %
  • Filling:
    Blue special liquid
  • Range:
    0...100 °C