Precision thermometers
Calibrated thermometer with works certificate, richter-top finish with button, capillary tube specially coated, DIN 12 775, 0...50 °C, ±0,2 %, 350 mm, Blue special liquid, 8,5 - 9,0 mm
Catalog # AMARL25944-CB/WC
Supplier: Amarell
Jump to:
Product Details & Documents
These total immersion thermometers, with enclosed scale, are suitable for government testing and official calibration.
- Milk glass scale
- Fine subdivision up to 0,1 °C
Available with quality certificates.
Packaging: Packaged in transparent square plastic case.
Documents
AMARL25992-FL_TDS.pdf
Datasheet
Specifications
- Ø:8,5 - 9,0 mm
- Description:Calibrated thermometer with works certificate, richter-top finish with button, capillary tube specially coated, DIN 12 775
- Length:350 mm
- Seq:6
- Accuracy:±0,2 %
- Filling:Blue special liquid
- Range:0...50 °C



