Precision thermometers
Richter-top finish with button, capillary prism, DIN 12 778, 0...250 °C, ±1,0 %, 350 mm, Blue special liquid, 8,5 - 9,0 mm
Catalog # AMARL25908-FL/WC
Supplier: Amarell
Jump to:
Product Details & Documents
These total immersion thermometers, with enclosed scale, are suitable for government testing and official calibration.
- Milk glass scale
- Fine subdivision up to 0,1 °C
Available with quality certificates.
Packaging: Packaged in transparent square plastic case.
Specifications
- Ø:8,5 - 9,0 mm
- Description:Richter-top finish with button, capillary prism, DIN 12 778
- Length:350 mm
- Seq:54
- Accuracy:±1,0 %
- Filling:Blue special liquid
- Range:0...250 °C



