Order Entry
Denmark
Orders LinkContactUsLinkComponent
Dosing spoons, SteriWare®

Dosing spoons, SteriWare®

Non sterile, 2,5/5,0 ml
Catalog # SAMP8642A-01
Supplier:   Sampling Systems
Dosing spoons, SteriWare®
Catalog # SAMP8642A-01
Supplier:  Sampling Systems
Dosing spoons, SteriWare®
Dosing spoons, SteriWare®

Non sterile, 2,5/5,0 ml

Price
431,00 kr
Log ind for tilgængelighed
1 * 130 Items
Product Details & Documents

These disposable and lightweight PS spoons are ideal for sampling and dosing small amounts of powder and liquid. Ideal for work in quality control, laboratories and production.

  • Made from white shatterproof high impact polystyrene (FDA and EU 10/2011 acceptable grade)
  • Handy design comes with a 2,5 ml and 5 ml spoon on either end
  • Available in both sterile and non sterile versions
  • Cross contamination is eliminated - the device can be used straight from the bag
  • Moulded and packed in a cleanroom to assure cleanliness and hygiene
  • BSE/TSE-free

Packaging: Individually bagged and shipped with full documentation including certificates of conformity and sterilisation certificates.

Specifikationer
  • Capacity:
    2,5/5,0 ml
  • Description:
    Non sterile
  • Seq:
    01