Mini vortex mixers
Product Details & Documents
Ergonomic mini vortex mixers with features to suit different applications, these compact units provide optimum comfort and minimal stress.
- Continuous or touch mode operation (except fixed speed unit which has touch mode only)
- Can be used at 4 to 40 °C (from 20 to 85% relative humidity, non condensing)
- Pulsing model has unique action which reduces heat generation and ensures efficient mixing and disruption
- Digital and pulsing units have timer, 1 s to 160 h
The analogue unit features low speed start up for gentle shaking or high speed vigorous mixing.
The fixed speed unit starts mixing when the cup head is pressed down, it provides vigorous vortexing at full speed.
The digital model is ideal for applications that need reproducable results as the microprocessor control maintains the set speed. The timer displays elapsed time or can be programmed to a user-defined time limit and will switch off when elapsed time reaches zero. Two modes of operation; continuous mode when using accessory attachments or touch mode which activates mixing when depressing the cup head.
The pulsing model provides powerful pulsing, ensuring complete cell disruption within minutes for glass bead procedures. Capable of complete cell disruption of samples in just minutes. The pulsing action reduces heat generation while providing more effective mixing and disruption. Displayed time counts up during continuous operation and counts down during timed runs.
Delivery information: All models supplied with a cup head, a 76 mm head with cover. Pulsing vortex mixer is supplied with a stainless steel microtube holder with built in cup head and holds up to 1,5 to 2 ml microtubes.
Specifications
- Description:Analogue mini vortex mixer
- Seq:02
- Shaking motion:Orbital
- Control:Analogue
- Speed range:300 - 2500 min⁻¹
- W×D×H:211×122×165 mm
- Electrical:230 V, 0,6 A, 50/60 Hz
- Motor input:135 W
- Orbit:4,9 mm
- Weight:4,4 kg
- Cat. No.:OHAU30392117
- Model:VXMNAL
Accessories
Product Information
- Catalog #AvailabilityPrice
- Micro-tube and microplate holder kit, includes 1× micro-tube holder, 1× microplate holder and 1× insert retainerMicro-tube and microplate holder kit, includes 1× micro-tube holder, 1× microplate holder and 1× insert retainerOHAU30400198Log in for availability1 * 1 Items - 1.120,00 kr
Product Information
- Catalog #ForAvailabilityPrice
- Micro tube holder (0,5 ml)Micro tube holder (0,5 ml)OHAU30400204Use with single tube holderLog in for availability1 * 1 Items - 696,00 kr
Product Information
- Catalog #ForAvailabilityPrice
- Micro tube holder (1,5 – 2,0 ml)Micro tube holder (1,5 – 2,0 ml)OHAU30400205Use with single tube holderLog in for availability1 * 1 Items - 696,00 kr
Product Information
- Catalog #AvailabilityPrice
- Microtube holder, stainless steel, mixes up to (12) 1,5 – 5 ml tubesMicrotube holder, stainless steel, mixes up to (12) 1,5 – 5 ml tubesOHAU30400206Log in for availability1 * 1 Items - 2.650,00 kr
Product Information
- Catalog #AvailabilityPrice
- Ampule tube holder, 15 – 17 mm, mixes up to 4 storage vials and test tubesAmpule tube holder, 15 – 17 mm, mixes up to 4 storage vials and test tubesOHAU30400207Log in for availability1 * 1 Items - 1.220,00 kr
Product Information
- Catalog #ForAvailabilityPrice
- Tube holder, 20 – 25 mmTube holder, 20 – 25 mmOHAU30400231Mixing up to 8×50 ml centrifuge tubesLog in for availability1 * 2 Items - 297,00 kr
Product Information
- Catalog #ForAvailabilityPrice
- Tube holder, 14 – 19 mmTube holder, 14 – 19 mmOHAU30400230Mixing up to 8×15 ml centrifuge tubesLog in for availability1 * 2 Items - 297,00 kr
Product Information
- Catalog #AvailabilityPrice
- Rubber head cover, 76 mm
Product Information
- Catalog #AvailabilityPrice
- Rubber head cover, 76 mm
Product Information
- Catalog #AvailabilityPrice
- Tube holder kit, includes 3× tube holders (9 – 13 mm, 14 – 19 mm, 20 – 25 mm holders), 1× flat foam insert, 2× vessel harnesses and 1× insert retainerTube holder kit, includes 3× tube holders (9 – 13 mm, 14 – 19 mm, 20 – 25 mm holders), 1× flat foam insert, 2× vessel harnesses and 1× insert retainerOHAU30400197Log in for availability1 * 1 Items - 1.930,00 kr
Product Information
- Catalog #ForAvailabilityPrice
- Microtube holderMicrotube holderOHAU3040023248× 0,25 – 2 ml microtubesLog in for availability1 * 2 Items - 634,00 kr
Product Information
- Catalog #ForAvailabilityPrice
- Microplate holderMicroplate holderOHAU3040023396-well plates or deep well blocksLog in for availability1 * 2 Items - 634,00 kr
Product Information
- Catalog #AvailabilityPrice
- Flat foam insert
Product Information
- Catalog #AvailabilityPrice
- Cup head
Product Information
- Catalog #AvailabilityPrice
- Cup head, 76 mm
Product Information
- Catalog #AvailabilityPrice
- Microwell kit, includes 2× microplate holders and 1× insert retainerMicrowell kit, includes 2× microplate holders and 1× insert retainerOHAU30400199Log in for availability1 * 1 Items - 1.120,00 kr
Product Information
- Catalog #AvailabilityPrice
- Microtube kit, includes 2× micro tube holders and 1× insert retainerMicrotube kit, includes 2× micro tube holders and 1× insert retainerOHAU30400200Log in for availability1 * 1 Items - 1.120,00 kr
Product Information
- Catalog #AvailabilityPrice
- Foam insert variety pack, includes 3× tube holders (9 – 13 mm, 14 – 19 mm, 20 – 25 mm holders), 1× flat foam insertFoam insert variety pack, includes 3× tube holders (9 – 13 mm, 14 – 19 mm, 20 – 25 mm holders), 1× flat foam insertOHAU30400201Log in for availability1 * 1 Items - 563,00 kr
Product Information
- Catalog #AvailabilityPrice
- Single tube holder, accepts tubes from 64 – 114 mm in length, with minimum tube diameter of 19 mmSingle tube holder, accepts tubes from 64 – 114 mm in length, with minimum tube diameter of 19 mmOHAU30400202Log in for availability1 * 1 Items - 1.670,00 kr
Product Information
- Catalog #AvailabilityPrice
- Adapter plate
Product Information
- Catalog #AvailabilityPrice
- Ampule tube holder, 10 – 17 mm, mixes up to 4 storage vials and test tubesAmpule tube holder, 10 – 17 mm, mixes up to 4 storage vials and test tubesOHAU30400208Log in for availability1 * 1 Items - 1.720,00 kr
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



