Order Entry
Denmark
Orders LinkContactUsLinkComponent
Mini vortex mixers

Mini vortex mixers

Fixed speed mini vortex mixer
Catalog # OHAU30392110
Supplier:   OHAUS
Mini vortex mixers
Catalog # OHAU30392110
Supplier:  OHAUS
Mini vortex mixers
Mini vortex mixers

Fixed speed mini vortex mixer

Price
2.450,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Ergonomic mini vortex mixers with features to suit different applications, these compact units provide optimum comfort and minimal stress.

  • Continuous or touch mode operation (except fixed speed unit which has touch mode only)
  • Can be used at 4 to 40 °C (from 20 to 85% relative humidity, non condensing)
  • Pulsing model has unique action which reduces heat generation and ensures efficient mixing and disruption
  • Digital and pulsing units have timer, 1 s to 160 h

The analogue unit features low speed start up for gentle shaking or high speed vigorous mixing.

The fixed speed unit starts mixing when the cup head is pressed down, it provides vigorous vortexing at full speed.

The digital model is ideal for applications that need reproducable results as the microprocessor control maintains the set speed. The timer displays elapsed time or can be programmed to a user-defined time limit and will switch off when elapsed time reaches zero. Two modes of operation; continuous mode when using accessory attachments or touch mode which activates mixing when depressing the cup head.

The pulsing model provides powerful pulsing, ensuring complete cell disruption within minutes for glass bead procedures. Capable of complete cell disruption of samples in just minutes. The pulsing action reduces heat generation while providing more effective mixing and disruption. Displayed time counts up during continuous operation and counts down during timed runs.

Delivery information: All models supplied with a cup head, a 76 mm head with cover. Pulsing vortex mixer is supplied with a stainless steel microtube holder with built in cup head and holds up to 1,5 to 2 ml microtubes.

Specifications
  • Description:
    Fixed speed mini vortex mixer
  • Seq:
    01
  • Shaking motion:
    Orbital
  • Cat. No.:
    OHAU30392110
  • Control:
    Fixed speed
  • Orbit:
    4,9 mm
  • Speed range:
    2500 min⁻¹
  • Model:
    VXMNFS
  • W×D×H:
    211×122×165 mm
  • Electrical:
    230 V, 0,6 A, 50/60 Hz
  • Motor input:
    135 W
  • Weight:
    4,4 kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Micro-tube and microplate holder kit, includes 1× micro-tube holder, 1× microplate holder and 1× insert retainer
    Micro-tube and microplate holder kit, includes 1× micro-tube holder, 1× microplate holder and 1× insert retainer
    OHAU30400198
    Log in for availability
    1 * 1 Items - 1.120,00 kr

Product Information

  • Catalog #
    For
    Availability
    Price
  • Micro tube holder (0,5 ml)
    Micro tube holder (0,5 ml)
    OHAU30400204
    Use with single tube holder
    Log in for availability
    1 * 1 Items - 696,00 kr

Product Information

  • Catalog #
    For
    Availability
    Price
  • Micro tube holder (1,5 – 2,0 ml)
    Micro tube holder (1,5 – 2,0 ml)
    OHAU30400205
    Use with single tube holder
    Log in for availability
    1 * 1 Items - 696,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Microtube holder, stainless steel, mixes up to (12) 1,5 – 5 ml tubes
    Microtube holder, stainless steel, mixes up to (12) 1,5 – 5 ml tubes
    OHAU30400206
    Log in for availability
    1 * 1 Items - 2.650,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Ampule tube holder, 15 – 17 mm, mixes up to 4 storage vials and test tubes
    Ampule tube holder, 15 – 17 mm, mixes up to 4 storage vials and test tubes
    OHAU30400207
    Log in for availability
    1 * 1 Items - 1.220,00 kr

Product Information

  • Catalog #
    For
    Availability
    Price
  • Tube holder, 20 – 25 mm
    Tube holder, 20 – 25 mm
    OHAU30400231
    Mixing up to 8×50 ml centrifuge tubes
    Log in for availability
    1 * 2 Items - 297,00 kr

Product Information

  • Catalog #
    For
    Availability
    Price
  • Tube holder, 14 – 19 mm
    Tube holder, 14 – 19 mm
    OHAU30400230
    Mixing up to 8×15 ml centrifuge tubes
    Log in for availability
    1 * 2 Items - 297,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Rubber head cover, 76 mm
    Rubber head cover, 76 mm
    OHAU30400237
    Log in for availability
    1 * 1 Items - 367,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Rubber head cover, 76 mm
    Rubber head cover, 76 mm
    OHAU30400196
    Log in for availability
    1 * 1 Items - 515,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Tube holder kit, includes 3× tube holders (9 – 13 mm, 14 – 19 mm, 20 – 25 mm holders), 1× flat foam insert, 2× vessel harnesses and 1× insert retainer
    Tube holder kit, includes 3× tube holders (9 – 13 mm, 14 – 19 mm, 20 – 25 mm holders), 1× flat foam insert, 2× vessel harnesses and 1× insert retainer
    OHAU30400197
    Log in for availability
    1 * 1 Items - 1.930,00 kr

Product Information

  • Catalog #
    For
    Availability
    Price
  • Microtube holder
    Microtube holder
    OHAU30400232
    48× 0,25 – 2 ml microtubes
    Log in for availability
    1 * 2 Items - 634,00 kr

Product Information

  • Catalog #
    For
    Availability
    Price
  • Microplate holder
    Microplate holder
    OHAU30400233
    96-well plates or deep well blocks
    Log in for availability
    1 * 2 Items - 634,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Flat foam insert
    Flat foam insert
    OHAU30400234
    Log in for availability
    1 * 2 Items - 286,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Cup head
    Cup head
    OHAU30400235
    Log in for availability
    1 * 1 Items - 367,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Cup head, 76 mm
    Cup head, 76 mm
    OHAU30400236
    Log in for availability
    1 * 1 Items - 367,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Microwell kit, includes 2× microplate holders and 1× insert retainer
    Microwell kit, includes 2× microplate holders and 1× insert retainer
    OHAU30400199
    Log in for availability
    1 * 1 Items - 1.120,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Microtube kit, includes 2× micro tube holders and 1× insert retainer
    Microtube kit, includes 2× micro tube holders and 1× insert retainer
    OHAU30400200
    Log in for availability
    1 * 1 Items - 1.120,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Foam insert variety pack, includes 3× tube holders (9 – 13 mm, 14 – 19 mm, 20 – 25 mm holders), 1× flat foam insert
    Foam insert variety pack, includes 3× tube holders (9 – 13 mm, 14 – 19 mm, 20 – 25 mm holders), 1× flat foam insert
    OHAU30400201
    Log in for availability
    1 * 1 Items - 563,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Single tube holder, accepts tubes from 64 – 114 mm in length, with minimum tube diameter of 19 mm
    Single tube holder, accepts tubes from 64 – 114 mm in length, with minimum tube diameter of 19 mm
    OHAU30400202
    Log in for availability
    1 * 1 Items - 1.670,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Adapter plate
    Adapter plate
    OHAU30400203
    Log in for availability
    1 * 1 Items - 830,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Ampule tube holder, 10 – 17 mm, mixes up to 4 storage vials and test tubes
    Ampule tube holder, 10 – 17 mm, mixes up to 4 storage vials and test tubes
    OHAU30400208
    Log in for availability
    1 * 1 Items - 1.720,00 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.