Order Entry
Denmark
Orders LinkContactUsLinkComponent
Drums, combination

Drums, combination

12 L, 250 mm, 350 mm
Catalog # DUEH5.10.010
Supplier:   DUPERTHAL
Drums, combination
Catalog # DUEH5.10.010
Supplier:  DUPERTHAL
Drums, combination
Drums, combination

12 L, 250 mm, 350 mm

Price
406,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

These combination drum has a outer jacket steel sheet with blue enamel and inner bubble polyethylene.

  • Tight closure
  • BAM allowed
  • Transport approval for all packaging groups

Container identification according to GefStoffV and BGV A8.

Specifications
  • Ext.Ø:
    250 mm
  • Capacity:
    12 L
  • Height:
    350 mm
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.